FESTO 3536711 ANGLE SEAT VALVE


Angle Seat Valve

References
festo:VZXF-L-M22C-M-A-G114-310-V4ANV-80-V
rubix:392A1468
ean:4052568270537
brand logo
brand logo
Technical specifications
Typeangle seat valve
See all Specifications

Product details : FESTO 3536711 ANGLE SEAT VALVE


Angle seat valves are externally controlled valves. They are directly actuated using compressed air supply. In this process, the seat of the process valve is raised by a pneumatic actuator. In the normal position, the valve is closed by a spring. When the actuator is supplied with operating pressure, it raises the control piston as well as the valve disc – the valve opens. The valve seat is slanted at an angle of approx. 50° in relation to the media flow. The flow direction is determined by the design of the valve. Angle seat valves are used in applications in which absolute purity of the medium cannot be ensured, in which high-viscosity media are to be controlled or in vapour applications.

Strengths

Angle seat valves are simple and sturdy and are thus perfectly suitable for almost all media with a viscosity
No differential pressure required between the input and output
Low flow resistance
Insensitive to vapour or slightly contaminated media
Long service life
Low maintenance
The valves have a high chemical and thermal resistance thanks to their design

Applications

Dry Internal Application;Transport and Storage Protection

Technical specifications


Attributes
Typeangle seat valve
Connecting diameter (inch)g 1-1/4;g 1/8 ''
Min. service pressure 6 bar
Max. service pressure10 bar
Type of couplingg
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 388.30 excl. VAT
/ Each
£ 465.96 incl. VAT
  • Usually arrives within 14 working days