SMC VNB204A-15A SOLENOID VALVE


Process Valve

References
smc:VNB204A-15A
rubix:2609327
brand logo
brand logo
Technical specifications

Product details : SMC VNB204A-15A SOLENOID VALVE


Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: Japan, Asia, Australia
Size: 2 [ø15(ø11)]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: Rc(PT)
Port Size: 15A (1/2)
Bracket: None

Technical specifications


Attributes
Logistic Weight600 g
Typesolenoid
Show UNSPSC/ECL@SS
£ 91.14 excl. VAT
/ Each
£ 109.37 incl. VAT
  • Delivery usually within ( 4 ) days