References
SMC:VNB711A-50A-5DZ-Q
Rubix:2609706
Manufacturer :VNB711A-50A-5DZ-Q
EAN:3618036569254

Product details : SMC VNB711A-50A-5DZ-Q 2 PORT PROCESS VALVE
Model VNB for flow control permits application with a wide variety of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•External pilot solenoid
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: Japan, Asia, Australia
Size: 7 [ø50(ø33)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: Rc(PT)
Port Size: 50A (2)
Voltage: 5 (24VDC)
Lead Wire: DZ (DIN Terminal w/Light & Surge Voltage Suppressor)
Manual Override: Non-locking Push Style
Bracket: None
CE Marked: Q (CE Marked)
•External pilot solenoid
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: Japan, Asia, Australia
Size: 7 [ø50(ø33)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: Rc(PT)
Port Size: 50A (2)
Voltage: 5 (24VDC)
Lead Wire: DZ (DIN Terminal w/Light & Surge Voltage Suppressor)
Manual Override: Non-locking Push Style
Bracket: None
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 6400 g |
|---|---|
| Type | vnb |
Show UNSPSC/ECL@SS
£ 348.54 excl. VAT
/ Each
£ 418.25 incl. VAT
- Delivery usually within ( 8 ) days