SMC VNA201A-F10A 2 PORT PROCESS VALVE


Process Valve

References
smc:VNA201A-F10A
rubix:2609861
brand logo
brand logo
Technical specifications
Typeprocess valve
See all Specifications

Product details : SMC VNA201A-F10A 2 PORT PROCESS VALVE


Model VNA process valve is for compressed air and air-hydro circuit control.
•Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 60°C (no freezing)

Size: 2 (ø15)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: F (G)
Port Size: 10A (3/8)
Bracket: None

Technical specifications


Attributes
Logistic Weight300 g
Typeprocess valve
Connecting diameter (inch)3/8 ''
Type of couplingg
Min. temperature-5 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 81.32 excl. VAT
/ Each
£ 97.58 incl. VAT
  • Delivery usually within ( 4 ) days