MECALINE 886602 FINGER VALVE 2-WAYS R1/8IN -8MM


MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE, TUBE - MALE TAPER UNION

References
mecaline:886602
rubix:226A3357
ean:3660338400162

Product details : MECALINE 886602 FINGER VALVE 2-WAYS R1/8IN -8MM


Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Flow from Male taper to push-in termination. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.

FINGER VALVE 2-WAY UNION MALE R1/8 TO 8MM
Shut-off valves which are manually actuated.
2/2 way bistable.
Flow from Threaded to Push in connector.
Can be mounted as required using the through-holes or in-line installation.
Able to withstand high operating pressure flow -0.95 bar to 10 bar.

Technical specifications


Attributes
Model2/2 WAYS
Connecting diameterR1/8 ''
Metric exterior tube diameter8 mm
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 12.41 excl. VAT
/ Each
£ 14.89 incl. VAT
  • Usually arrives within 14 working days