References
SMC:VNB503A-32A-X400
Rubix:112A3063
Manufacturer :VNB503A-32A-X400

Documents
Product details : SMC VNB503A-32A-X400 PROCES VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits. The VNB series controls various fluids. VNC is used for controlling the cutting oils and coolants used in machine tools. VNH is for controlling high pressure cutting oils and coolants used in machine tools, and the VND series is for steam control.
Strengths
•Process valve series VNB
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Seal material: NBR, FPM, EPR
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Seal material: NBR, FPM, EPR
Technical specifications
Attributes
| Type | process valve |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 10 bar |
| Pressure range | low vacuum to 1 mpa |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 336.25 excl. VAT
/ Each
£ 403.50 incl. VAT
- Delivery usually within ( 26 ) days