References
Progarm:4608-M
Rubix:45016507
Manufacturer :4608-M
EAN:0743031838098




Product details : PROGARM 4608 JACKET HV ORANGE M
Designed to be worn in conjunction with 4616 Trousers for Workers on or near the trackside requiring garments certified to RIS-3279-TOM.
Strengths
•Arc Flash protection and Flame Resistant fabric
•Mandarin collar - maximum neck protection
•Vertical chest pocket with zipper - discreet design
•Gas monitor loop - secure fixing point
•SafetyICONTM on arm - visual EN Standards icon system
•5cm Flame Resistant AS Reflective Tape - double stitched for longer life
•Phone Pocket on sleeve with flap - safe and secure
•Cuff tabs with Hook & Loop Brand fasteners - close fit around wrist or gloves
•Side access pockets with flaps - prevents entry of debris
•ThermSAFETM plastic FR zipper - CE Certified
•Mandarin collar - maximum neck protection
•Vertical chest pocket with zipper - discreet design
•Gas monitor loop - secure fixing point
•SafetyICONTM on arm - visual EN Standards icon system
•5cm Flame Resistant AS Reflective Tape - double stitched for longer life
•Phone Pocket on sleeve with flap - safe and secure
•Cuff tabs with Hook & Loop Brand fasteners - close fit around wrist or gloves
•Side access pockets with flaps - prevents entry of debris
•ThermSAFETM plastic FR zipper - CE Certified
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Secondary colour | no secondary color |
| Material | fabric |
Show UNSPSC/ECL@SS
£ 217.02 excl. VAT
/ Each
£ 260.42 incl. VAT
- In stock: Next day delivery
