LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE 3XL

LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE

See technical information

References

Leo Workwear:BW01-O-3XL
Rubix:2576237
EAN:5056082301479
brand logo

Technical specifications

Colourorange
Size3xl
Class EN204712
See all Specifications

Product details : LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE 3XL


The Torrington body warmer has been improved for 2015. The quilted lining is now 50% heavier and the design incorporates a new elasticated arm-hole draught defender.
The overall fit and construction are also greatly enhanced.
Versatile, warm, and perfect for all seasons.
Available in yellow and also orange-GO/RT3279
Interactive with the Executive Leo anoraks
Mobile phone pocket
Hand warmer pocket and front storage pockets
Internal zipped wallet pocket
Fleece lined collar with warm fleece lining and water repellent fabric

Technical specifications


Attributes
Colourorange
Size3xl
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Material300d pu coated polyester
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
  • Usually arrives within 14 working days

Colour

Size