References
Mascot:17384-319-09-S
Rubix:240A3158
EAN:5711074605323

Product details : MASCOT 17384 ADVANCED HOODIE W/ZIPPER BLACK S
Modern, comfortable fit with optimal freedom of movement. Zipper closure and internal wind stopper, so no wind comes in. Hood with adjustable elastic. Elastic drawstring, adjustable at the bottom. The fabric on the chest is suitable for printing.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 69% cotton/26% polyester/5% elastane |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
