References
Progarm:5808-XL
Rubix:2585233
EAN:0743031839217






Documents
Product details : PROGARM 5808 JACKET NAVY/YELLOW XL
Best selling work jacket featuring two tone design for improved visibility. Ideal for drivers or other wearers requiring a trouser/jacket combination.
Strengths
•Mandarin collar - maximum neck protection
•Easy-Seal chest pocket flaps - no metal but secure
•Gas monitor loop - secure fixing point
•SafetyICON™ on arm
•Flame resistant anti static reflective tape - double stitched for longer life
•Phone Pocket on sleeve with flap - safe and secure
•Cuff tabs with Hook & Loop Brand fasteners - close fit around wrist or gloves
•Side access pockets with flaps - prevents entry of debris
•ThermSAFE™ plastic Flame Resistant zipper - CE Certified
•Extended back - protection when bending over
•Triple stitched side seams - Lifetime quality assurance
•Easy-Stretch™ side panels - maximum wear comfort
•Adjustable waist straps - for a close fit
•Easy-Seal chest pocket flaps - no metal but secure
•Gas monitor loop - secure fixing point
•SafetyICON™ on arm
•Flame resistant anti static reflective tape - double stitched for longer life
•Phone Pocket on sleeve with flap - safe and secure
•Cuff tabs with Hook & Loop Brand fasteners - close fit around wrist or gloves
•Side access pockets with flaps - prevents entry of debris
•ThermSAFE™ plastic Flame Resistant zipper - CE Certified
•Extended back - protection when bending over
•Triple stitched side seams - Lifetime quality assurance
•Easy-Stretch™ side panels - maximum wear comfort
•Adjustable waist straps - for a close fit
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| High visibility | yes |
| Main material | textile |
| Secondary colour | yellow |
| Material | vxs+ woven inherent fabric |
Show UNSPSC/ECL@SS
£ 172.13 excl. VAT
/ Each
£ 206.56 incl. VAT
- In stock: Next day delivery
