PROGARM 5808 JACKET NAVY/YELLOW L


PROGARM 5808 ARC JACKET

References
progarm:5808-NY-L
rubix:2576999
ean:0743031839187

Product details : PROGARM 5808 JACKET NAVY/YELLOW L


Best selling work jacket featuring two tone design for improved visibility. Ideal for drivers or other wearers requiring a trouser/jacket combination.
Progarm 5808 Arc Jacket Navy/Yellow Size Large

Strengths

•Mandarin collar - maximum neck protection
•Easy-Seal chest pocket flaps - no metal but secure
•Gas monitor loop - secure fixing point
•SafetyICON™ on arm
•Flame resistant anti static reflective tape - double stitched for longer life
•Phone Pocket on sleeve with flap - safe and secure
•Cuff tabs with Hook & Loop Brand fasteners - close fit around wrist or gloves
•Side access pockets with flaps - prevents entry of debris
•ThermSAFE™ plastic Flame Resistant zipper - CE Certified
•Extended back - protection when bending over
•Triple stitched side seams - Lifetime quality assurance
•Easy-Stretch™ side panels - maximum wear comfort
•Adjustable waist straps - for a close fit

Technical specifications


Attributes
No attributes to display for this product
£ 167.92 excl. VAT
/ Each
£ 201.50 incl. VAT
  • Usually arrives within 14 working days