HELLYHAN 77382_990-D100 BARCODE CNCT CARGO PANT BLACK W38
Barcode HH Connect™ Cargo Trousers
See technical informationReferences
Helly Hansen:77382_990-D100
Rubix:367A0130
EAN:7040059040063



Product details : HELLYHAN 77382_990-D100 BARCODE CNCT CARGO PANT BLACK W38
Developed for work, designed for everyday - The Barcode HH Connect™ Cargo pants perfectly balances functionality and style. Crafted with precision, they feature YKK zippers and Amann threads for unmatched durability. The stretch Cordura fabric ensures flexibility and freedom of movement. In addition to the thigh pocket with several compartments these pants utilize our innovative pocket system, HH Connect™ that lets you adapt to your work, providing freedom to choose what pocket you need for the task ahead. With multiple pockets, adjustable knee pad positions, and reflective design details, these pants prioritize both utility, safety and style.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 100 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 113.09 excl. VAT
/ Each
£ 135.71 incl. VAT
- Usually arrives within 14 working days
Size
100
