PROGARM 5810 LADIES TROUSERS NAVY/YELLOW 16R
PROGARM 5810 ARC LADIES TROUSER
See technical informationReferences
Progarm:5810-NVY-R16
Rubix:240A7076
EAN:0715706042567



Product details : PROGARM 5810 LADIES TROUSERS NAVY/YELLOW 16R
These two-tone trousers have been specifically designed and cut to provide a better and more appropriate fit for Ladies. They feature increased hi-visibility areas to ensure they deliver Class 1 EN ISO 20471 hi-visibility performance to help operatives and drivers to be better seen at night. Packed with useful design features, these premium trousers provide inherent Arc Flash and FR protection from our VXS+ fabrics. Designed to work in combination with many of our AF and FR garments and more specifically will partner the 5805 jacket.
Strengths
Specific female cut // Creates a much better fit for female wearers5cm and 7cm FR AS reflective tape, industrial wash // Heat applied to move with the garmentExternal kneepad pockets // For extra comfort and knee protection2 x combat pockets with flaps // Safe storage spaceMobile phone pocket on leg // Keep your phone safeSide access pockets // For easy access storageExtra wide belt loop at rear // Prevents belt riding upThermSAFE™ plastic FR zipper and jeans button // CE CertifiedSafetyICON™ on leg pocket // Visual EN icon systemTwo rear pockets with flaps // Secure storage spaceTriple stitched structural seams // Lifetime quality assuranceReinforced crotch // Improves garment durability
ARC RATING EN 61482-1-2 APC 1
ARC RATING EN 61482-1-2 APC 1
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 16 |
| Secondary colour | navy |
| Knee pad pocket | yes |
| Grammage | 300 g/m² |
| Material | progarm vxs+ inherent woven weave fabric |
Show UNSPSC/ECL@SS
£ 158.21 excl. VAT
/ Each
£ 189.85 incl. VAT
- Usually arrives within 14 working days
