Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 28R
MASCOT 00579 MONTANA TROUSERS WHITE 28R
Trousers Montana white
References
mascot:
00579-430-06-82C43
rubix:
379A9813
ean:
5708628791861
Technical specifications
Colour
white
Size
82c43
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 28R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
700
g
Colour
white
Size
82c43
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.97
excl. VAT
/
Each
£
38.36
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 32.5S
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 42.5S
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 42.5R
PROGARM 7638 TROUSERS NAVY 32S
HELLYHAN 77525_990-C58 MANCHESTER PANT BLACK W42
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 38.5T
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 38"" R"
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 38.5R
"REGATTA TRJ387S INCURSION TROUSERS IRON 28"" S"
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 30"" R"
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 44T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 46.5R
"REGATTA TRJ510S PROLITE STRETCH TROUSERS NAVY 34"" S"
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 18R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 42.5T