PROGARM 5816 TROUSERS NAVY/YELLOW 38S


PROGARM 5816 NAVY/ YELLOW TROUSER

References
progarm:5816-NY-38-S
rubix:2576960
ean:0743031839651
brand logo
brand logo
Technical specifications
Colournavy
Size38s
See all Specifications

Product details : PROGARM 5816 TROUSERS NAVY/YELLOW 38S


Best selling work trouser featuring two tone design for improved visibility. Ideal for drivers or other wearers requiring a trouser/jacket combination. See also matching 5808 jacket.

Strengths

•5cm Flame Resistant Anti Static Reflective Tape Double stitched for longer life
Kneepad pockets Wear with kneepads for extra comfort
Combat pocket with flap Safe storage space
Mobile phone pocket Keep your phone safe
Side access pockets with flaps Protects from debris entry
Extra wide belt loop at rear Prevents belt riding up
ThermSAFE™ plastic Flame Resistant zipper CE Certified
SafetyICON™ on leg pocket Visual EN Standards icon system
Two rear pockets with flaps Secure storage space
Triple stitched side seams Lifetime quality assurance
Reinforced crotch Improved longevity
ThermSAFE™ Jeans button Jeans style fastening

Technical specifications


Attributes
Colournavy
Size38s
Secondary colouryellow
Show UNSPSC/ECL@SS
£ 129.70 excl. VAT
/ Each
£ 155.64 incl. VAT
  • Delivery usually within ( 3 ) days