Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 40.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 40.5T
Trousers Grafton navy
References
mascot:
00299-430-01-X9C56
rubix:
385A3663
ean:
5708628089166
Technical specifications
Colour
navy
Size
x9c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 40.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
820
g
Colour
navy
Size
x9c56
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (73)
Add to cart
Create PDF from product
Check our products from related categories
PROGARM 5816 TROUSERS NAVY/YELLOW 30R
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 30R
HELLYHAN 77564_990-C64 MAGNI EVO CARGO PANT BLACK W47
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 40"" R"
HELLYHAN 77574_990-C54 KENSINGTON PANT BLACK W39
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 29.5R
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 40"" T"
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 36.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 30.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 50.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 50R
ORBITINT HYDRA FLAME+ MACTR2 FR ARC COMBAT TROUSER NAVY 40R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 30.5T
"REGATTA TRJ500R PRO CARGO TROUSERS NAVY 36"" R"
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 40"" S"