PROGARM 6444 FR AS ARC COVERALL HV YELLOW/NAVY TALL LEG
Colour | Navy |
---|---|
Size | M |
Main material | Other |
Colour | Navy |
---|---|
Size | M |
Main material | Other |
Grammage | 300 g/m² |
Secondary colour | Yellow |
Material | ProGARM VXS+ Inherent Woven Weave |
Usually arrives within 14 working days