References
Progarm:7638-N-32-T
Rubix:2576990
EAN:0743031842736




Documents
Product details : PROGARM 7638 TROUSERS NAVY 32T
INHERENT VXS+ FABRICVXS+ 250W 250g/m2 Woven Inherent Fabric
INSTANT EXTINGUISHING PROPERTIES
Ultimate protection against Flame & ARC Flash Hazards
Superior quality combat pocket trouser with improved fit for improved comfort and appearance. CE Certified for ARC protection to Class 1 and 9.5cal/cm2 Kneepad pockets - wear with kneepads for extra comfort
• Combat pocket with flap - safe storage space
• Kneepad pockets - wear with kneepads for extra comfort
• Mobile phone pocket - keep your phone safe
• Side access pockets - traditional style
• Extra wide belt loop at rear - prevents belt riding up
• ThermSAFE™ plastic FR zipper - CE Certified
• SafetyICON™ on leg pocket - visual EN Norm icon system
• Rear pockets with flap - secure storage space
• Triple stitched side seams - Lifetime quality assurance
• Reinforced crotch – improved longevity
• ThermSAFE™ Jeans button - Jeans style fastening
INSTANT EXTINGUISHING PROPERTIES
Ultimate protection against Flame & ARC Flash Hazards
Superior quality combat pocket trouser with improved fit for improved comfort and appearance. CE Certified for ARC protection to Class 1 and 9.5cal/cm2 Kneepad pockets - wear with kneepads for extra comfort
• Combat pocket with flap - safe storage space
• Kneepad pockets - wear with kneepads for extra comfort
• Mobile phone pocket - keep your phone safe
• Side access pockets - traditional style
• Extra wide belt loop at rear - prevents belt riding up
• ThermSAFE™ plastic FR zipper - CE Certified
• SafetyICON™ on leg pocket - visual EN Norm icon system
• Rear pockets with flap - secure storage space
• Triple stitched side seams - Lifetime quality assurance
• Reinforced crotch – improved longevity
• ThermSAFE™ Jeans button - Jeans style fastening
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 32 |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 250 g/m² |
| Material | woven inherent fabric |
Show UNSPSC/ECL@SS
£ 98.57 excl. VAT
/ Each
£ 118.28 incl. VAT
- Delivery usually within ( 3 ) days
Size
32
