FESTO 177565 PROTECTIVE CONDUIT MKR-12-PG-11
Protective conduit MKR
See technical informationSee documentsReferences
Festo:MKR-12-PG-11
Rubix:114A8717
Manufacturer :177565
EAN:4052568038069

Documents
Product details : FESTO 177565 PROTECTIVE CONDUIT MKR-12-PG-11
Protective conduit MKR-12-PG-11 177565
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 15.8 mm |
| Colour | black |
| Material | polyamide (nylon) |
| Reel length | 50 m |
| Min. temperature | -50 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
- Delivery usually within ( 16 ) days