MECALINE 846333 CALIBRATED TUBES POLYAMIDE 6X4 CLEAR 100M
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846333
Rubix:216A1162
EAN:3660338081729

Documents
Product details : MECALINE 846333 CALIBRATED TUBES POLYAMIDE 6X4 CLEAR 100M
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | natural |
| Material | pa |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 105.23 excl. VAT
/ Each
£ 126.28 incl. VAT
- In stock: Next day delivery
