FESTO 8059121 PROXIMITY SWITCH SDBT-MSX-1L-PU-E-2.5-N-&
Proximity switch SDBT-MSX
See technical informationReferences
Festo:SDBT-MSX-1L-PU-E-2.5-N-LE
Rubix:263A6657
Manufacturer :8059121
EAN:4052568300456

Product details : FESTO 8059121 PROXIMITY SWITCH SDBT-MSX-1L-PU-E-2.5-N-&
Electronic proximity switch for T-slot, can be inserted from above; commissioning without a power supply is quick, easy and very reliable, without the need for precision adjustment or re-adjustment, either via auto teach-in or programming
Strengths
- Measuring principle: magnetic Hall
- Auto teach-in: automatic teach-in of the switching point at system start-up
- Programmable: PNP/NPN, NO/NC and switching window range between 2 ... 15 mm
- Insertable in the slot from above, screw-clamped
- LED status indicator
Technical specifications
Attributes
| Type | position |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Cable length | 0.3 m |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 29.71 excl. VAT
/ Each
£ 35.65 incl. VAT
- Delivery usually within ( 2 ) days