Proximity switch SMTO-1
Type | SMTO |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Logistics dimensions (L x W x H) | 45x35x15 mm |
---|---|
Logistic Weight | 27,8 g |
Type | SMTO |
Min. tension | 10 V |
Max. tension | 30 V |
Material | PC, PET, POM, PUR, steel, zinc die casting |
In stock: Next day delivery