FESTO 171166 PROXIMITY SWITCH SMTO-8E-NS-S-LED-24
Proximity switch SMTO-1
See technical informationSee documentsReferences
Festo:SMTO-8E-NS-S-LED-24
Rubix:119A4096
Manufacturer :171166
EAN:4052568074494

Documents
Product details : FESTO 171166 PROXIMITY SWITCH SMTO-8E-NS-S-LED-24
Electronic proximity switch for tie rod cylinders
Strengths
- Measuring principle: magneto-resistive
- LED switching status indication
- Cable length 2.5 m
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Type | smto |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | brass, tpe-u, nickel-plated |
Show UNSPSC/ECL@SS
£ 43.72 excl. VAT
/ Each
£ 52.46 incl. VAT
- Delivery usually within ( 2 ) days