FESTO 161756 PROXIMITY SWITCH SME-8-K-24-S6
Proximity switch SME-8
See technical informationSee documentsReferences
Festo:SME-8-K-24-S6
Rubix:120A0494
Manufacturer :161756
EAN:4052568012441

Documents
Product details : FESTO 161756 PROXIMITY SWITCH SME-8-K-24-S6
Magnetic Reed cylinder switch for T-slot, can be pushed in lengthways.
Strengths
Measuring principle: magnetic reed
Variants suitable for use with energy chains and robots
Screw-clamped or clamped in slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5, 5, 7.5, 0.2 ...10 m
Variants suitable for use with energy chains and robots
Screw-clamped or clamped in slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5, 5, 7.5, 0.2 ...10 m
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x8 mm |
|---|---|
| Logistic Weight | 32,2 g |
| Type | sme |
| Min. tension | 0 V |
| Max. tension | 30 V |
| Material | epoxy resin, pc, pet, high-alloy stainless steel, tpe-u |
Show UNSPSC/ECL@SS
£ 48.51 excl. VAT
/ Each
£ 58.21 incl. VAT
- In stock: Next day delivery