FESTO 538311 PROXIMITY SWITCH SIEF-M12NB-PS-S-L


SIEF Inductive sensor

References
festo:SIEF-M12NB-PS-S-L
rubix:119A5275
manufacturer :538311
ean:4052568089146
SIEF-M12NB-PS-S-L Proximity Sensor
brand logo
Technical specifications
Typesief
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 538311 PROXIMITY SWITCH SIEF-M12NB-PS-S-L


Proximity Sensor SIEF-M12NB-PS-S-L With plug, semi-flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight29,76Ā g
Typesief
Min. tension10Ā V
Max. tension30Ā V
Materialbrass, pbt, chrome plated
Show UNSPSC/ECL@SS
Ā£ 68.02 excl. VAT
/ Each
Ā£ 81.62 incl. VAT
  • Delivery usually within ( 11 ) days