References
Festo:SME-10M-DS-24V-E-2,5-L-OE
Rubix:119A6106
Manufacturer :551365
EAN:4052568094676

Documents
Product details : FESTO 551365 PROXIMITY SENSOR
Magnetic Reed cylinder switch for round slot, can be pushed in lengthways.
Strengths
Measuring principle: magnetic reed
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | reinforced pa, high-alloy stainless steel (housing);tpe-u (pur) (cable sheath) |
| Cable length | 2.5 m |
| Min. temperature | -40 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 35.49 excl. VAT
/ Each
£ 42.59 incl. VAT
- Delivery usually within ( 8 ) days