Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
FESTO 10189 MANIFOLD BLOCK PRS-1/4-6
FESTO 10189 MANIFOLD BLOCK PRS-1/4-6
PRS Connection Block
References
festo:
PRS-1/4-6
rubix:
112A8126
manufacturer :
10189
ean:
4052568065713
Technical specifications
Type
connection block for tiger classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 10189 MANIFOLD BLOCK PRS-1/4-6
Manifold block PRS-1/4-6 Max. number of valve Positions=6, Product weight=1230 g, Mounting type=with through hole, Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 3=G1/2
Technical specifications
Attributes
Logistics dimensions (L x W x H)
220
x
90
x
38
mm
Logistic Weight
1169
g
Type
connection block for tiger classic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.77
excl. VAT
/
Each
£
111.32
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 8030280 DOUBLE NIPPLE
FESTO SEAL CD-1/4-4
FESTO 177599 LOCK NUT MKM-PG-21
FESTO 177564 PROTECTIVE CONDUIT 50MTR MKR-10-PG-9
AVENTICS 1823351017
FESTO 4480 RING PIECE LK-3/8-PK-6
LEGRIS LF3000 FITTING 3110 08 05
FESTO 3605 BARBED HOSE FITTING N-1/8-P-6
AVENTICS 1823373083
FESTO 30284 COMMON SUPPLY MANIFOLD PAL-1/4-6-B
FESTO 4463 MULTI-TUBE HOLDER KK-13
FESTO 15863 MANIFOLD BLOCK PRS-1/4-4-B
FESTO 161018 SLOT NUT
FESTO 161020 SLOT NUT
FESTO 30543 MANIFOLD BLOCK