FESTO 30284 COMMON SUPPLY MANIFOLD PAL-1/4-6-B


PAL P-Manifold strip

References
festo:PAL-1/4-6-B
rubix:133A8332
manufacturer :30284
ean:4052568113544
PAL-1/4-6-B Common supply manifold
brand logo
Technical specifications
TypeP-Manifold strip for Tiger 2000
See all Specifications

Product details : FESTO 30284 COMMON SUPPLY MANIFOLD PAL-1/4-6-B


Common supply manifold PAL-1/4-6-B Assembly Position=Any, Max. number of valve Positions=6, Product weight=480 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G1/2

Technical specifications


Attributes
Logistic Weight479,05 g
TypeP-Manifold strip for Tiger 2000
Show UNSPSC/ECL@SS
£ 142.92 excl. VAT
/ Each
£ 171.50 incl. VAT
  • Delivery usually within ( 8 ) days