FESTO 30549 MANIFOLD BLOCK PRS-1/8-9-BB


PRS Connection Block

References
festo:PRS-1/8-9-BB
rubix:111A0206
manufacturer :30549
ean:4052568113773
PRS-1/8-9-BB Manifold block
brand logo
Technical specifications
TypeConnection Block for Tiger 2000
See all Specifications

Product details : FESTO 30549 MANIFOLD BLOCK PRS-1/8-9-BB


Manifold block PRS-1/8-9-BB Max. number of valve Positions=9, Product weight=2200 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8

Technical specifications


Attributes
Logistic Weight1900Ā g
TypeConnection Block for Tiger 2000
Show UNSPSC/ECL@SS
Ā£ 291.40 excl. VAT
/ Each
Ā£ 349.68 incl. VAT
  • Delivery usually within ( 11 ) days