FESTO 30684 MANIFOLD BLOCK PRS-3/8-4-B


PRS Connection Block

References
festo:PRS-3/8-4-B
rubix:111A4821
manufacturer :30684
ean:4052568114114
PRS-3/8-4-B Manifold block
brand logo
Technical specifications
Typeconnection block for tiger 2000
See all Specifications

Product details : FESTO 30684 MANIFOLD BLOCK PRS-3/8-4-B


Manifold block PRS-3/8-4-B Max. number of valve Positions=4, Product weight=2630 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8

Technical specifications


Attributes
Logistic Weight2630 g
Typeconnection block for tiger 2000
Show UNSPSC/ECL@SS
£ 470.87 excl. VAT
/ Each
£ 565.04 incl. VAT
  • Delivery usually within ( 8 ) days