FESTO 8030283 DOUBLE NIPPLE NPFC-D-R14-R12-M
NPFC double nipple
See technical informationSee documentsReferences
Festo:NPFC-D-R14-R12-M
Rubix:117A7193
Manufacturer :8030283
EAN:4052568063856

Documents
Product details : FESTO 8030283 DOUBLE NIPPLE NPFC-D-R14-R12-M
Double nipple NPFC-D-R14-R12-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 35,43 g |
|---|---|
| Type | threaded fitting npfc |
Show UNSPSC/ECL@SS
£ 11.40 excl. VAT
/ 10 pieces
£ 13.68 incl. VAT
- Delivery usually within ( 2 ) days