FESTO 11901 MANIFOLD BLOCK PRS-1/8-5-B


PRS Connector block

References
festo:PRS-1/8-5-B
rubix:110A8017
manufacturer :11901
ean:4052568065874
PRS-1/8-5-B Manifold block
brand logo
Technical specifications
TypeConnector block for Tiger Classic
See all Specifications

Product details : FESTO 11901 MANIFOLD BLOCK PRS-1/8-5-B


Manifold block PRS-1/8-5-B Max. number of valve Positions=5, Product weight=650 g, Mounting type=with through hole, Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 3=G3/8

Technical specifications


Attributes
Logistic Weight652 g
TypeConnector block for Tiger Classic
Show UNSPSC/ECL@SS
£ 74.75 excl. VAT
/ Each
£ 89.70 incl. VAT
  • Delivery usually within ( 6 ) days