FESTO 30287 COMMON SUPPLY MANIFOLD PAL-1/4-9-B


PAL P Manifold Strip

References
festo:PAL-1/4-9-B
rubix:110A7538
manufacturer :30287
ean:4052568113575
PAL-1/4-9-B Common supply manifold
brand logo
Technical specifications
TypeP Manifold Strip for Tiger 2000
See all Specifications

Product details : FESTO 30287 COMMON SUPPLY MANIFOLD PAL-1/4-9-B


Common supply manifold PAL-1/4-9-B Assembly Position=Any, Max. number of valve Positions=9, Product weight=660 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G1/2

Technical specifications


Attributes
Logistic Weight660 g
TypeP Manifold Strip for Tiger 2000
Show UNSPSC/ECL@SS
£ 180.32 excl. VAT
/ Each
£ 216.38 incl. VAT
  • Delivery usually within ( 16 ) days