FESTO 30697 COMMON SUPPLY MANIFOLD PAL-3/8-7-B


PAL P Manifold Strip

References
festo:PAL-3/8-7-B
rubix:111A2781
manufacturer :30697
ean:4052568114213
PAL-3/8-7-B Common supply manifold
brand logo
Technical specifications
TypeP Manifold Strip for Tiger 2000
See all Specifications

Product details : FESTO 30697 COMMON SUPPLY MANIFOLD PAL-3/8-7-B


Common supply manifold PAL-3/8-7-B Assembly Position=Any, Max. number of valve Positions=7, Product weight=1060 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/4

Technical specifications


Attributes
Logistic Weight1050 g
TypeP Manifold Strip for Tiger 2000
Show UNSPSC/ECL@SS
£ 225.10 excl. VAT
/ Each
£ 270.12 incl. VAT
  • Delivery usually within ( 16 ) days