References
SMC:JAS-LEA04-M5
Rubix:393A9260
Manufacturer :JAS-LEA04-M5

Technical specifications
| Type of coupling | metric |
|---|---|
| Type | compact elbow type speed controller |
Documents
Product details : SMC JAS-LEA04-M5 SPEED CONTROLLER
The JAS speed controller is designed for reduced installation height and features the convenient push-lock feature.
Strengths
Port Size: M3, M5, 10-32 UNF
Applicable Tubing O.D.: Ø 3.2 to Ø 6 mm and Ø 1/8" to Ø 1/4"
Operating Pressure Range: 0.05 to 0.7 MPa.
Technical specifications
Attributes
| Type of coupling | metric |
|---|---|
| Type | compact elbow type speed controller |
| Material | pbt (body a, body b, needle);pom (knob);stainless steel (stopper);electroless nickel plating brass (needle guide, stud);hnbr (disk seal);nbr (o-ring, seal);nbr/stainless steel (gasket) |
| Series | jas |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
- Usually arrives within 14 working days