References
3M:47250
Rubix:792318
Manufacturer :7000048404
EAN:00021200043161

Technical specifications
| Width | 51 mm |
|---|---|
| Length | 33 m |
| Material | vinyl (backing), rubber (adhesive) |
Product details : 3M 47250 VINYL TAPE BLK 51MMX33M 0.26MM
3M™ Vinyl Tape 472 was developed as a thick and versatile tape, ideal for heavy duty work in protection, abrasion resistance and a number of other applications. The tape consists of a thick black vinyl carrier and black coloured rubber adhesive. This thick carrier is ideal for applications where protection and de-formability are required.
Technical specifications
Attributes
| Package weight | 581 g |
|---|---|
| Width | 51 mm |
| Length | 33 m |
| Material | vinyl (backing), rubber (adhesive) |
| Thickness | 0.26 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 52.10 excl. VAT
/ Each
£ 62.52 incl. VAT
- Delivery date on request
Contact a branch