GISS 899313 CURA TOP WELLINGTON BOOT S4 CI FO SR ESD WHITE 40/6.5
PU BOOT - CURA TOP - S4 SR CI FO ESD
See technical informationSee documentsReferences
GISS:899313
Rubix:453A1311
EAN:3660338529405

Documents
Product details : GISS 899313 CURA TOP WELLINGTON BOOT S4 CI FO SR ESD WHITE 40/6.5
Professional safety boots, long upper, made entirely of polymer, waterproof with fibreglass toe cap.
Resistant to low temperatures (CI), organic fats, light hydrocarbons, chemicals (FO), animal fats and industrial oils.
Injected polyurethane with ESD antistatic properties and energy absorption system in the heel.
Side reinforcement for ankle protection. Horizontal grooves for easy donning and a lug to help remove the boots.
Removable insole with excellent shape memory, antistatic, made of flexible PU, offering great comfort for the feet when walking.
Resistant to low temperatures (CI), organic fats, light hydrocarbons, chemicals (FO), animal fats and industrial oils.
Injected polyurethane with ESD antistatic properties and energy absorption system in the heel.
Side reinforcement for ankle protection. Horizontal grooves for easy donning and a lug to help remove the boots.
Removable insole with excellent shape memory, antistatic, made of flexible PU, offering great comfort for the feet when walking.
Strengths
Ankle reinforcement
Lug for easy removal
Highly resistant
Lug for easy removal
Highly resistant
Applications
Food Industry
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Main material | polyurethane |
| Colour | white |
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40















