GISS 899317 CURA TOP WELLINGTON BOOT S4 CI FO SR ESD WHITE 44/10

PU BOOT - CURA TOP - S4 SR CI FO ESD

See technical informationSee documents

References

GISS:899317
Rubix:453A1315
EAN:3660338529443
brand logo
brand logo

Technical specifications

EU shoe size44
Main materialpolyurethane
See all Specifications

Documents

Product details : GISS 899317 CURA TOP WELLINGTON BOOT S4 CI FO SR ESD WHITE 44/10


Professional safety boots, long upper, made entirely of polymer, waterproof with fibreglass toe cap.
Resistant to low temperatures (CI), organic fats, light hydrocarbons, chemicals (FO), animal fats and industrial oils.
Injected polyurethane with ESD antistatic properties and energy absorption system in the heel.
Side reinforcement for ankle protection. Horizontal grooves for easy donning and a lug to help remove the boots.
Removable insole with excellent shape memory, antistatic, made of flexible PU, offering great comfort for the feet when walking.

Strengths

Ankle reinforcement
Lug for easy removal
Highly resistant

Applications

Food Industry
brand logo

Technical specifications


Attributes
EU shoe size44
Main materialpolyurethane
Colourwhite
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

44