Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamps
Toggle clamp
DESTACO 603-MR 630MR CLAMP
DESTACO 603-MR 630MR CLAMP
Sliding clamps 603-MR
References
destaco:
603-MR
rubix:
200A2000
Technical specifications
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : DESTACO 603-MR 630MR CLAMP
Sliding clamp with foot mounting and lock, version m.s. zinc plated
Technical specifications
Attributes
Material
Steel
Weight
0.38
kg
Model
603-MR
Length
31.8
mm
Force
2670
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.72
excl. VAT
/
Each
£
130.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DESTACO VHD TOGGLE CLAMP 2007-UR
DESTACO 341-RSS TOOGLE CLAMP
DESTACO 385 PULL ACTION LATCH CLAMPS
DESTACO 624 STRAIGHT LINE ACTION CLAMP
DESTACO 200N STRLINEACTCLAMP 606-M
DESTACO 603/608 STRAIGHT LINE ACTION CLAMP
DESTACO U HOOK LATCH CLAMP 323
DESTACO 334 VERTICAL PULL ACTION LATCH CLAMP
DESTACO 351 J HOOK LATCH CLAMP
DESTACO CLAMPS 301
DESTACO 5305/5310 5000 SERIES HEAVY DUTY HORIZONTAL HOLD DOWN CLAMPS
DESTACO 351 PULL ACTION LATCH CLAMPS
DESTACO 371 J HOOK LATCH CLAMP
DESTACO 331 PULL ACTION LATCH CLAMPS
DESTACO SS CLAMP 603MSS