Puma IGS Honey S3 HRO SRC Nubuck Derby Boot
EU shoe size | 37 |
---|---|
Collar height | High |
Colour | Other |
EU shoe size | 37 |
---|---|
Collar height | High |
Colour | Other |
Main material | Nubuck |
Metal free | Yes |
Type of soles | IGS/Composite Mid Sole |
Weight | 811 g |
Material | Honey Nubuck (Upper)-Woven Fibre (Midsole)-Highly Durable Rubber (Sole) |
UK shoe size | 4 |
Delivery usually within ( 3 ) days