PORTWEST FW03 STEEL ACTION LEATHER ANKLE BOOT S3 SR BLACK EU46 UK11
FW03 - Steelite Boot S3
See technical informationReferences
Portwest:FW03BKR46
Rubix:2589638
EAN:5036108174980
Product details : PORTWEST FW03 STEEL ACTION LEATHER ANKLE BOOT S3 SR BLACK EU46 UK11
S3 safety footwear at an affordable price. Water resistant upper and dual density PU outsole. Steel toecap and steel midsole. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region.
Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Pierce resistant steel midsole.
Standard : EN20345 S3
Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Pierce resistant steel midsole.
Standard : EN20345 S3
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 27.44 excl. VAT
/ Each
£ 32.93 incl. VAT
- In stock: Next day delivery
