FESTO 193950 PUSH-IN BULKHEAD CONNECTOR QSS-4-F
Push-in Bulkhead Connector
See technical informationSee documentsReferences
Festo:QSS-4-F
Rubix:116A6759
Manufacturer :193950
EAN:4052568044121

Documents
Product details : FESTO 193950 PUSH-IN BULKHEAD CONNECTOR QSS-4-F
Push-in bulkhead connector QSS-4-F Size=Standard, Nominal size=2,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 22,4 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 4 mm |
| Profile | qss |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ 10 pieces
£ 45.00 incl. VAT
- Delivery usually within ( 2 ) days