FESTO 186281 PUSH-IN FITTING, ROTATABLE QSR-G3/8-8


Push-in Fitting

References
festo:QSR-G3/8-8
rubix:134A0511
manufacturer :186281
ean:4052568076061
QSR-G3/8-8 Push-in fitting, rotatable
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
See all Specifications

Product details : FESTO 186281 PUSH-IN FITTING, ROTATABLE QSR-G3/8-8


Push-in fitting, rotatable QSR-G3/8-8 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight42,28 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 28.68 excl. VAT
/ Each
£ 34.42 incl. VAT
  • Delivery usually within ( 11 ) days