SMC KQ2V04-M5A1 ONE-TOUCH FITTING
Push-in fitting Universal Male Elbow KQ2V
See technical informationSee documentsReferences
SMC:KQ2V04-M5A1
Rubix:393A7473
Manufacturer :01559036

Documents
Product details : SMC KQ2V04-M5A1 ONE-TOUCH FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
- Accepts nylon and urethane tubes
- Applicable for both vacuum and positive pressure applications
- Release collar allows easy removal of tubing without damaging the tube
- Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Connection 2 | 4 |
|---|---|
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ Each
£ 3.36 incl. VAT
- Usually arrives within 14 working days