Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE PUSH IN SWIVEL ELBOW-4MM-G1/4IN 883861
MECALINE PUSH IN SWIVEL ELBOW-4MM-G1/4IN 883861
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883861
rubix:
216A3501
ean:
3660338372681
Technical specifications
Connection 1
G1/4
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PUSH IN SWIVEL ELBOW-4MM-G1/4IN 883861
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.70
excl. VAT
/
Each
£
3.24
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
MECALINE 842872 STRAIGHT FITTING 8-G1/8IN
LEGRIS LF3000 FITTING 3198 08 17
MECALINE MALE 90ELBOW 6-G1/8IN 853093
AVENTICS 1823391827
MECALINE MALE 90ELBOW 6-M5 853092
FESTO 153002 PUSH-IN FITTING QS-1/8-6
SMC KQ2L TEE THREADED 1/4ONE TOUCH PUSH FIT EQUAL 8MM
SMC KQ2T08-U01A ONE-TOUCH FITTING
MECALINE 840698 FEMALE ELBOW 6-R1/4IN
LEGRIS LF 3000 FITTING 3109 12 21
FESTO 186108 PUSH-IN FITTING QS-G1/4-6-I
LEGRIS LF3000 FITTING 3175 10 10
MECALINE MALE 90 ELBOW 12-R1/2IN 853087
MECALINE 884000 PUSH IN SWIVEL ELBOW-8MM-1/2 PTFE SEAL
SMC KXL10-03S ROTARY FITTING