FESTO 578279 PUSH-IN L-FITTING NPQH-L-M7-Q6-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-L-M7-Q6-P10
Rubix:118A4327
Manufacturer :578279
EAN:4052568059828

Technical specifications
| Material | chemically nickel-plated brass (body and release ring) / fpm (seals) / pei (protection ring and thrust ring) / high-alloy stainless steel (pipe clamping component) |
|---|---|
| Connection 1 | m7 |
Documents
Product details : FESTO 578279 PUSH-IN L-FITTING NPQH-L-M7-Q6-P10
Push-in L-fitting NPQH-L-M7-Q6-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x11x11 mm |
|---|---|
| Logistic Weight | 12,9 g |
| Material | chemically nickel-plated brass (body and release ring) / fpm (seals) / pei (protection ring and thrust ring) / high-alloy stainless steel (pipe clamping component) |
| Connection 1 | m7 |
| Profile | standard |
| Connection 2 | 6 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 39.10 excl. VAT
/ 10 pieces
£ 46.92 incl. VAT
- Delivery usually within ( 2 ) days