References
Festo:CQ-22
Rubix:124A8074
Manufacturer :177698
EAN:4052568038472

Technical specifications
| Material | body: pom (polyoxymethylene); release ring: pom; tube clamping ring: high-alloy stainless steel; o-ring: nbr |
|---|---|
| Connection 1 | pipe outside ø 22 mm (push-in connector) |
Documents
Product details : FESTO 177698 PUSH-IN CONNECTOR CQ-22
Push-in connector CQ-22 For high flow rates. Nominal size=19,2 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 38,88 g |
|---|---|
| Material | body: pom (polyoxymethylene); release ring: pom; tube clamping ring: high-alloy stainless steel; o-ring: nbr |
| Connection 1 | pipe outside ø 22 mm (push-in connector) |
| Profile | straight (in-line connector) |
| Connection 2 | pipe outside ø 22 mm (push-in connector) |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 10.58 excl. VAT
/ Each
£ 12.70 incl. VAT
- Delivery usually within ( 6 ) days