References
Festo:NPQM-D-G38-Q8-P10
Rubix:116A0608
Manufacturer :558668
EAN:4052568054649

Documents
Product details : FESTO 558668 PUSH-IN FITTING NPQM-D-G38-Q8-P10
Push-in fitting NPQM-D-G38-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 20,4 g |
|---|---|
| Connection 1 | g 3/8 |
| Material | brass (housing);nbr (seal) |
| Length | 21 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 8 |
| Max. temperature | 70 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air to iso 8573-1:2010; vacuum |
| Metric exterior tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 23.30 excl. VAT
/ 10 pieces
£ 27.96 incl. VAT
- Delivery usually within ( 2 ) days