• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,040)
  • Mechanical Power Transmission(110,923)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,715)
  • Protection, Safety & Hygiene(55,413)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,858)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic connection
  5. Push-in unions tube-tube type
  6. Push-in Fitting - Connector
  7. AVENTICS R412005033

AVENTICS R412005033

QR1-S standard series

See technical information

References

Aventics:R412005033
Rubix:274A0798
Manufacturer :R412005033
brand logo
brand logo

Product details : AVENTICS R412005033


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 13.93 excl. VAT
/ Each
£ 16.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQ2T07-00A MALE FITTING I 1/4 TUBEMECALINE STEM REDUCER 8-4 853197LEGRIS LF3600 BRASS FITTING 3602 10 00SMC KQ2L16-00A MALE FITTING I 16 TUBESMC KQ2R23-04A FITTING I 3.2 TUBE I 4 TUBESMC DM12S-06NU-C1 MULTI CONNECTORSMC KQ2E11-00A BRASS FITTING 3/8 TUBESMC KQ2P-03 PLUG 5/32 TUBELEGRIS LF3000 FITTING 3126 10 00SMC KQ2E13-00A BRASS FITTING I 1/2 TUBESMC DMK6-04-C1 MULTI CONNECTOR + FITTINGSMECALINE PUSH IN EQUAL ELBOW-12MM 883889MECALINE PUSH IN BULKHEAD -8MM 883912FESTO 130606 PUSH-IN CONNECTOR QS-8-4SMC KQ2H03-07A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap