References
Mecaline:858822
Rubix:216A2177
EAN:3660338138928

Documents
Product details : MECALINE 858822 UNION TEE MM 16
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 16 |
|---|---|
| Material | polymer body |
| Length | 32.5 mm |
| Connection 2 | 16 |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 16 mm |
| Metric exterior tube diameter 2 | 16 mm |
Show UNSPSC/ECL@SS
£ 8.02 excl. VAT
/ Each
£ 9.62 incl. VAT
- In stock: Next day delivery
